1-69/100 in. Brass, Bronze and Stainless Steel Repair Kit for 7-500
1-69/100 in. Brass, Bronze and Stainless Steel Repair Kit for 7-500
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 7-500 thermostatic mixing valves
- Genuine Symmons repair part
- Complete replacement stop assembly
- Pair is included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- Fits Model:
- 7-500
- Height:
- 31/50 in
- IAPMO Listed -:
- No
- Length:
- 1-69/100 in
- Material:
- Brass, Bronze, Stainless Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.6 lb
- Width:
- 1-1/2 in