TempControl® 5 gpm Thermostatic Mixing Valve and Piping System

Part #SYM7700102PRV  |  Manufacturer Part #7-700-102-PRV

Starting at
$ 4,169.87 EACH

Flow Rate:

13 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TempControl thermostatic mixing valve and piping assembly
  • ASSE 1017, CSA B125.3 certified
  • Female NPT: inlet 1-1/4"/outlet 1-1/2"
  • Brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

CSA Certified: [CSA B125.1, CSA B125.3]

Collection: TempControl®

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Flow Rate: 13 gpm

Height: 28-1/2 in

Lead Law Compliant: Yes

Length: 9-13/16 in

Material: [Bronze, Brass, Stainless Steel]

Maximum Pressure: 45 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Recommended Valve Application: Water

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: [1-1/4 in, 1-1/2 in]

Valve Type: Mixing Valve