TempControl® 1-1/2 in. Valve and Piping Accessory

Part #SYM7900A  |  Manufacturer Part #7-900A

Starting at
$ 2,272.52 EACH

Valve Size:

1-1/2 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TempControl thermostatic mixing valve and piping assembly
  • ASSE 1017, CSA B125.3 certified
  • Female NPT inlet/outlet: 1-1/2"
  • Brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61-9, ANSI 372]

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: Yes

Built-in Stops: Yes

CSA Certified: [CSA B125.1, CSA B125.3]

Cartridge Type: Thermostatic

Chemical Resistant: No

Collection: TempControl®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Faucet Material: Brass

Faucet Valve Type: Thermostatic Mixing Valve

Fire Rated: No

Flow Rate: 13 gpm

Grab Bar Included: No

Green: [Yes, WaterSense]

Handle Included: Yes

Height: 5-7/16 in

High Pressure: 100

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

LED Light: No

Lead Law Compliant: Yes

Length: 11-3/8 in

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material: [Bronze, Brass, Stainless Steel]

Material Type: C87850

Maximum Pressure: 45 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Origin: Domestic

Overflow Included Yes or No: No

Pause Control: No

Plug Diameter: No

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

Scald Guard: Yes

Seat Included: No

Temperature Range: 40 to 180 Deg F

Test Cap Included: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Body Material: Brass

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 1-1/2 in

Valve Type: Thermostatic Valve

Vandal Resistant: No

WIFI Enabled: No

WaterSense Labeled: Yes

Weight: 38.2

With Horn: No

cUPC Certified: No