1/2 in. Diverter Body with Stop
Temptrol® 1/2 in. Diverter Body with Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle
- IPS connections: 1/2"
- Temptrol II tub/shower valve body
- Requires shower trim
- Built-in service stops
- Requires showerhead
- Requires tub spout
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Height:
- 3-1/16 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-4/5 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-4/5 in
- Sink Installation Type:
- Wall Mount
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No