1/2 in. MPT Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYM261XCHKSBODY
  • Item #8123816
  • Manufacturer Part #261XCHKSBODY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable stop screw to limit handle turn
  • 1/2" Universal (1/2 NPT and direct sweat) inlets/outlet
  • Temptrol pressure balancing shower valve body
  • Built in check stops
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
BAA Compliant:
Yes
Built-in Stops:
Yes
CE Approved:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Connection Type:
MPT
Depth:
5-1/4 in
Faucet Valve Type:
Pressure Balancing
Fits Brand:
Symmons Industries
Fits Model:
Temptrol
Height:
2-1/2 in
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Pressure - Maximum:
80 psi
Scald Guard:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
1.4 lb
Width:
5-1/4 in