1/2 in. Male IPS x Sweat Tub & Shower Diverter Valve
Temptrol® 1/2 in. Male IPS x Sweat Tub & Shower Diverter Valve
Frequently Purchased Together
Product Details
- Shared functionality in two positions with defined detents
- 3 discreet positions and 3 shared positions
- Diverter Valve Body, 4 Port, CPV
- Common plane
- Male IPS and sweat inlet/outlet connections
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Chemical Resistant:
- No
- Clean Bagged:
- Yes
- Collection:
- Temptrol®
- Deck Plate Included:
- No
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- MIPS
- FM Approved:
- No
- Faucet Connection:
- FIPS, Female Sweat
- Faucet Connection Size:
- 1/2 in
- Fire Rated:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 3-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/5 in
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Origin:
- Domestic
- Overall Height:
- 3-9/10 in
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Recommended Valve Application:
- Water
- Scald Guard:
- No
- Spring Loaded:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.79 lb
- Width:
- 3-9/10 in
- cUPC Certified:
- No