1/2 in. Solid Brass, Bronze and Stainless Steel Shower Valve Body Only
This product has been replaced by
Manufacturer Part #261XCHKSBODY
Temptrol® 1/2 in. Solid Brass, Bronze and Stainless Steel Shower Valve Body Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- NPS
- End Connections:
- Sweat x Sweat x NPS
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-11/16 in
- Material:
- Brass, Bronze, Stainless Steel
- NSF Certified:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No