2.0 gpm Single Lever Handle Pressure Balancing Tub and Shower Set in Polished Chrome

You last purchased this on
 
Symmons Industries

Temptrol® 2.0 gpm Single Lever Handle Pressure Balancing Tub and Shower Set in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 2.0 gpm Single Lever Handle Pressure Balancing Tub and Shower Set in Polished Chrome

  • Fast #
  • Part #SC-96-500-B30-V-X
  • Item #3153781
  • Manufacturer Part #C-96-500-B30-V-X
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Temptrol shower/hand shower system with lever handle and integral service stops
  • Flexible metal hose
  • Separate two function diverter
  • In-line vacuum breaker
  • Slide bar 30" for hand shower
  • Wall connection
  • Single mode showerhead
  • Single mode hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-71/200 in
ETL Listed:
No
Escutcheon Height:
7-3/8 in
Escutcheon Width:
7-3/8 in
FM Approved:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
7-71/200 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
GSA Approved:
No
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
2.0 gpm
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-71/200 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Length:
2-19/20 in
MA Approved -:
Yes
Material:
Brass, Bronze, Stainless Steel, Plastic, Zinc
Material Type:
C84400, C36000
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Pause Control:
No
Plug Included:
Yes
Pressure - High:
100
Pressure - Low:
25
Scald Guard:
Yes
Shape:
Round
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Temperature Range:
40 to 180 Deg F
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
12 lb
Width:
7-71/200 in
cUPC Certified:
No