Symmons Industries

Temptrol™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Polished Chrome

Part #SYMBP252LRX  |  Manufacturer Part #BP-25-2-LR-X

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temptrol® pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter tub spout
  • Integral stops

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CEC Compliant: Not for Sale in CA

Collection: Temptrol™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Type: Tub Faucet

Flow Rate: 2.5 gpm

Handle Type: Lever

Number of Handles: Single Handle

Spout Type: Diverter

Trim Only: No

Tub Spout Type: Diverter

WaterSense Labeled: No