Temptrol™ 2.5 gpm Tub and Shower Pressure Balancing Valve with Stops in Polished Chrome

Part #SYM862X  |  Item #2472730  |  Manufacturer Part #86-2X

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable stop screw to limit handle turn
  • Integral stops

Specifications

Application: Commercial

Collection: Temptrol™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 2.5 gpm

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No