Symmons Industries

Temptrol® 27/50 in. Plastic Insert

Part #SYMT331INS  |  Manufacturer Part #T3-31-INS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle insert
  • For use with Temptrol and Temptrol II shower series
  • Genuine Symmons repair part

Specifications

ADA Compliant: No

Brand Model Compatibility: Temptrol Trim

Collection: Temptrol®

Faucet Part Type: Insert

IAPMO Listed: No

Length: 27/50 in

Material: Plastic

NSF Certified: No

Type: SYMT331INS