4 in. Brass Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #RTS-063
Temptrol® 4 in. Brass Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Temptrol II shower series
- Genuine Symmons repair part
- Lever temperature control handle
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- No