0 items

Symmons Industries Temptrol™ Shower Mixing Valve with Single Lever Handle in Polished Chrome

SYM862XBODY

Color Finish

(Pricing is for Polished Chrome)

$121.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable stop screw to limit handle
  • Built-in service stops
  • Requires showerhead
  • Requires trim
  • Requires tub spout
  • Sweat connections: 1/2"
  • Temptrol pressure balancing tub/shower valve body

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Temptrol™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-4/5 in
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/5 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No
Width
4-11/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday