14/125 in. Dial in Polished Chrome
This product has been replaced by
Manufacturer Part #T-27-ESC-B
Temptrol® 14/125 in. Dial in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Temptrol shower model B
- Genuine Symmons repair part
- Temptrol dial plate, model B
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Faucet Part Type:
- Dial
- IAPMO Listed -:
- No
- Length:
- 14/125 in
- NSF Certified:
- No
- WaterSense Labeled:
- No