21/25 in. Plastic Diverter in Polished Chrome
This product has been replaced by
Manufacturer Part #T-30-KIT
Temptrol® 21/25 in. Plastic Diverter in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 7200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Temptrol "S" series shower valves
- Genuine Symmons repair part
- Diverter/volume handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol
- Built-in Stops:
- No
- Chemical Resistant:
- No
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 2-2/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 21/25 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Height:
- 2-2/25 in
- Overall Length:
- 21/25 in
- Overall Width:
- 2-3/10 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Spring Loaded:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.034 lb
- Width:
- 2-3/10 in
- cUPC Certified:
- No