1/2 in. MIPS x Female Sweat Tub & Shower Diverter Valve
Temptrol® 1/2 in. MIPS x Female Sweat Tub & Shower Diverter Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dual outlet diverter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- Female Sweat
- End Connections:
- MIPS x Female Sweat
- Faucet Height:
- 2-3/4 in
- Faucet Part Type:
- Diverter
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in