Flow Control Valve in Brass
Temptrol™ Flow Control Valve in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" L X 1" H
- Genuine Symmons repair part
- Brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Temptrol™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- Shower Arm Reach:
- 6 in
- Sink Material:
- Brass
- Trim Only:
- No
- WaterSense Labeled:
- No