Hot, Cold and Pressure Balance Cartridge
This product has been replaced by
Manufacturer Part #TA-10
Temptrol® Hot, Cold and Pressure Balance Cartridge
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Temptrol shower series valves
- Genuine Symmons repair part
- Maxi-flow spindle
- Spindle allows a higher flow from Temptrol valve
Specifications
- Application:
- Commercial
- Cartridge Type:
- Hot and Cold, Pressure Balance
- Collection:
- Temptrol®
- Faucet Part Type:
- Cartridge
- IAPMO Listed -:
- No
- Length:
- 4-41/100 in
- Material:
- Metal
- Width:
- 1-1/4 in