Symmons Industries Temptrol II™ 2.5 gpm Tub and Shower Valve with Stops in Polished Chrome

SYMBP562X

Manufacturer Part #: BP-56-2-X

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Temptrol® pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter tub spout
  • Integral stops

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
Not for Sale in CA
Collection
Temptrol II™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
No
Tub Spout Type
Diverter
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday