Single Function Shower System in Polished Chrome
Temptrol™ Single Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Temptrol shower system with lever handle and integral service stops
- Single mode hand shower
- In-line vacuum breaker
- Flexible metal hose
- Slide bar 30" for hand shower
- Wall connection
- Tub spout not included
- GPM 2.0 (7.6 L/min)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Pressure Balance
- Clean Bagged:
- Yes
- Collection:
- Temptrol™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-71/200 in
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connection 4:
- Sweat
- End Connections:
- Sweat
- Escutcheon Height:
- 7-3/8 in
- Escutcheon Width:
- 7-3/8 in
- FM Approved:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Valve Type:
- Pressure Balancing
- Fire Rated:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-71/200 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 2-19/20 in
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Shower System
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- No
- Type:
- SYMC96300B30VX20
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 7-71/200 in
- cUPC Certified:
- Yes