Symmons Industries

Temptrol® Spindle Assembly 2

Part #SYMT52  |  Manufacturer Part #T-52

Length:

513/1000 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spindle assembly and plaster shield
  • For use with Temptrol shower series with integral stops
  • Genuine Symmons repair part
  • Pair is included

Documents

Specifications

ADA Compliant: No

Collection: Temptrol®

Depth: 4 in

Faucet Part Type: Repair Kit

IAPMO Listed: No

Length: 513/1000 in

NSF Certified: No

Type: SYMT52

WaterSense Labeled: No