0 items

Symmons Industries Duro® Towel Ring

SYM363TR

Color Finish

Starting at $64.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Duro towel ring
  • Metal construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Duro®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Height
2-3/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday