Tub Spout in Satin Nickel
Duro Tub Spout in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/4" length
- Metal construction
- Non-diverter tub spout
- Thread on installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Chemical Resistant:
- No
- Collection:
- Duro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 5-1/2 in
- Material:
- Die Cast Zinc
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 8-1/8 in x 6-7/8 in x 6-1/8 in
- Overall Depth:
- 2-1/2 in
- Overall Height:
- 2-1/2 in
- Overall Length:
- 5-1/2 in
- Overall Width:
- 2-1/2 in
- Pause Control:
- No
- Reverse Osmosis Compatible:
- No
- Spout Reach:
- 5 in
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2-1/2 in
- cUPC Certified:
- No