0 items

Symmons Industries Tub Spout

SYM060

Color Finish

Starting at $18.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Length: 5-1/4"
  • Metal construction
  • Non-diverter tub spout
  • Thread on installation

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5-7/8 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
5-1/2 in
Material
Die Cast Zinc
NSF Certified
No
Spout Type
Non-Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday