1.5 gpm Swivel Gooseneck Spout Sensor Bathroom Sink Faucet in Polished Chrome
Ultra-Sense® 1.5 gpm Swivel Gooseneck Spout Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount standard
- Battery powered
- Ultra-Sense gooseneck sensor faucet
- Requires drain
- Position sensitive detection infrared sensor
- Vandal resistant aerator
- Rigid/swivel spout: 8"
- Single supply for cold or tempered water
- Gpm: 1.5
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 6V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Ultra-Sense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Sensor
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 12-11/16 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No