1-1/2 in. Brass and Plastic Repair Kit for Ultra-Sense S-6080
1-1/2 in. Brass and Plastic Repair Kit for Ultra-Sense S-6080
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Ultra-Sense S-6080 variants prior to 2011
- Genuine Symmons repair part
- Sensor repair kit
Specifications
- ADA Compliant:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Ultra-Sense S-6080
- Built-In Grinder:
- No
- Built-in Stops:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Part Type:
- Repair Kit
- Fire Rated:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- Spout Reach:
- 3-7/8 in
- WaterSense Labeled:
- No
- cUPC Certified:
- No