Symmons Industries

Ultra-Sense® 6V Battery Kit in Black

Part #SYMSF2CR5  |  Manufacturer Part #SF-2CR5

Brand Model Compatibility:
S-6060 Lavatory Faucet

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lithium battery: 6V
  • For use with Ultra-Sense S-6060 and S-6080 series faucets
  • Genuine Symmons repair part

Documents

Specifications

ADA Compliant: No

Battery Size: 6V

Battery Type: Lithium

Brand Model Compatibility: S-6060 Lavatory Faucet

Collection: Ultra-Sense®

Faucet Part Type: Battery

IAPMO Listed: No

Length: 7-19/25 in

NSF Certified: No

Type: SYMSF2CR5

Volts: 6V

WaterSense Labeled: No