1.5 gpm Aerator
Ultra-Sense® 1.5 gpm Aerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Ultra-Sense S-6080 series faucets
- Genuine Symmons repair part
- Gpm: 1.5
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultra-Sense®
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Length:
- 3 in