18 in. Towel Bar in Satin Nickel
Unity® 18 in. Towel Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Metal construction
- Towel bar: 18"
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Unity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 4-1/4 in