Symmons Industries

Unity® 2.5 gpm 1-Function Wall Mount Shower System with Single Lever Handle and Tub Spout in Polished Chrome

Part #SYMS6601  |  Manufacturer Part #S-6601

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Unity®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-37/100 in

Faucet Height: 6-37/100 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 6-37/100 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Single

Slide Bar Height: 6-37/100 in

Trim Only: No

WaterSense Labeled: No