0 items

Symmons Industries Unity® Unity Double Post Toilet Paper Holder

SYM663TP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal construction
  • Unity toilet paper holder

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Unity®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/4 in
Material
Brass, Stainless Steel
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday