Single Lever Handle Deck Mount Service Faucet in Stainless Steel
Unity™ Single Lever Handle Deck Mount Service Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 8"
- Ceramic cartridge
- Unity single handle kitchen faucet with pull-out spray
- Spray to stream touch control
- Gpm: 2.2
- Horizontal pull out spray spout
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Unity™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- No
- Institutional Faucet Type:
- Service
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 90°
- Spout Type:
- Pull Out
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No