Symmons Industries

Unity® Tub and Shower Trim in Polished Chrome

Part #SYM660215TRM  |  Manufacturer Part #6602-1.5-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Unity®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Single

Sink Material: Metal

Spout Reach: 5-1/4 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 5-1/4 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes