Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

This product has been replaced by

Symmons Industries Satin Nickel Two Handle Lever Deck Mount Faucet
Symmons Industries Two Handle Lever Deck Mount Faucet in Satin Nickel
Manufacturer Part #SLW-6612-STN-1.0
You last purchased this on
 
Symmons Industries

Unity™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SSLW-6612-STN-1.5
  • Item #5119213
  • Manufacturer Part #SLW-6612-STN-1.5
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Satin Nickel Two Handle Lever Deck Mount Faucet
Symmons Industries Two Handle Lever Deck Mount Faucet in Satin Nickel
Manufacturer Part #SLW-6612-STN-1.0
Symmons Industries

Unity™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount: 8" to 16"
  • Ceramic cartridges
  • Unity 2 handle widespread lavatory faucet
  • Gpm: 1.5
  • Metal drain assembly
  • IPS inlet connections standard: 1/2"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Unity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/4 in
Spout Reach:
4-87/100 in
Spout Type:
Mid Arc
Trim Only:
No
WaterSense Labeled:
Yes