0 items

Symmons Industries Valve Dial in Polished Chrome

SYMT29C

Color Finish

(Pricing is for Chrome)

$6.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • For use with Temptrol shower model C
  • Genuine Symmons repair part
  • Temptrol dial plate, model C

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
GSA Approved
No
Height
3-199/200 in
IAPMO Listed
No
Length
14/125 in
Material
Aluminum
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday