1.5 gpm 1 or 3-Hole Kitchen Faucet with Single Handle in Stainless Steel

You last purchased this on
 
Symmons Industries

Vella® 1.5 gpm 1 or 3-Hole Kitchen Faucet with Single Handle in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Vella® 1.5 gpm 1 or 3-Hole Kitchen Faucet with Single Handle in Stainless Steel

  • Fast #
  • Part #SYMS-2610-STS-1.5
  • Item #7004429
  • Manufacturer Part #S-2610-STS-1.5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 8" mount
  • Ceramic cartridge
  • Vella single lever kitchen faucet
  • Spray to stream touch control
  • GPM 2.2 (8.3L/min) standard
  • Horizontal pull out spray spout
  • Braided hose connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vella®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8 in
Spout Reach:
9 in
Spout Type:
Swivel
Style:
Transitional
Trim Only:
No
Valve Type:
Disc Valve