3-Hole Deckmount Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Symmons Industries

Vella™ 3-Hole Deckmount Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Vella™ 3-Hole Deckmount Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMS-2610
  • Item #4329138
  • Manufacturer Part #S-2610
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Braided hose connections
  • Mount: 8"
  • Standard 2.2 gpm (8.3 L/min)
  • Gpm: 2.2
  • Swivel spout 360°
  • Spray to stream touch control
  • Horizontal pull out spray spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vella™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Braided Hose
Faucet Connection Size:
1/8 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
11 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out, Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Zinc, Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
Pull Out
Trim Only:
No