3/4 in. FIPS Thermostatic Valve
Visu-Temp® 3/4 in. FIPS Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safetymix Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Visu-Temp shower system with lever handle
- Integral check stops
- Showerhead not included
- Tub spout not included
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial, Residential, Industrial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Chemical Resistant:
- No
- Collection:
- Visu-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 5-5/8 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Fire Rated:
- No
- Flow Rate:
- 2.5 gpm
- Grab Bar Included:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Insulated:
- No
- LED Light:
- No
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Metal, Brass
- Material Type:
- C84400, C36000
- NSF Certified:
- No
- Origin:
- Domestic
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Product Type:
- Shower Valve
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- Yes
- Seat Included:
- No
- Shape:
- Round
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.4 lb
- Width:
- 5-1/4 in
- With Horn:
- No
- cUPC Certified:
- No