Symmons Industries

Visu-Temp® Shower Valve and Trim in Polished Chrome

Part #SYM4500VT  |  Manufacturer Part #4-500VT

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Visu-Temp®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No