0 items

Symmons Industries Dia® Wall Mount Soap Dish

SYM353SD

Color Finish

Starting at $47.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dia soap dish
  • Easy to install
  • Lifetime limited homeowners warranty
  • Satin Nickel finish

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Dia®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Height
1-89/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-43/100 in
Material
Brass, Bronze, Plastic, Stainless Steel
Width
4-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday