Symmons Industries

Winslet® 1 Handle Lever Pressure Balance Shower Valve *WINSLE

Part #SYMS5100ORB  |  Manufacturer Part #S-5100-ORB

Type:

FFC517401780A10Y
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Winslet shower system with lever handle and secondary integral volume control
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Volume control integrated into pressure balancing valve
  • Requires tub spout
  • Requires showerhead

ADA Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Cartridge Type: Pressure Balance

Collection: Winslet®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

End Connection 1: Copper Sweat

Height: 7-1/2 in

IAPMO Listed: No

Length: 3-1/2 in

Material: [Brass, Bronze, Stainless Steel, Plastic]

NSF Certified: No

Number of Handles: Single Handle

Type: FFC517401780A10Y

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve