8 in. Odor Control Roof Vent Filter
8 in. Odor Control Roof Vent Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The odor problem is the same, the solution is also the same but the shape of the tool is different
- Peacemaker® vent filters are used on vent pipes of homes, commercial buildings, small lift stations and tanks
- The same technology used in Peacemaker® odor control scrubbers and manhole inserts is used in our vent filters
- Larger filters will provide better odor control
- Use bushings to accommodate a larger filter on smaller pipes
- Superior odor control in a durable package takes minutes to install and change out
- Units are refillable
Specifications
- Color Finish Name:
- White
- Diameter:
- 8 in
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- PVC