0 items

Syneco Systems Peacemaker® Manhole Insert

SPMHI2

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air flowing from the manhole is scrubbed of H2S
  • Provide Odor Control Around Problem Manholes

SPECIFICATIONS

Collection
Peacemaker®
Color Finish
Blue, White
Diameter
25 in
Material
Plastic
Material Type
ABS
Type
Peacemaker® Manhole insert

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday