Syneco Systems Odor Control Roof Vent Filter

SOCRV

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Larger filters will provide better odor control
  • Peacemaker® vent filters are used on vent pipes of homes, commercial buildings, small lift stations and tanks
  • Superior odor control in a durable package takes minutes to install and change out
  • The odor problem is the same, the solution is also the same but the shape of the tool is different
  • The same technology used in Peacemaker® odor control scrubbers and manhole inserts is used in our vent filters
  • Units are refillable
  • Use bushings to accommodate a larger filter on smaller pipes

SPECIFICATIONS

Color Finish
Black
Diameter
3 in
Green Seal Certified
No
Material
Plastic
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday