Syntec

13.1 x 164 ft. Grid

Part #SSBX12239  |  Manufacturer Part #SBX12

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-4759-02

Grid Drain Material: Plastic

Material Type: Polypropylene

Strainer Diameter: 13-7/64 ft