120V Outdoor Horn / Strobe

Part #SP2RHK120  |  Item #3518645  |  Manufacturer Part #P2RHK-120

$ 138.50 EACH

Color/Finish:
Red

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horn and strobe alert system
  • Plug-in design
  • Field-selectable candela settings
  • Tamper-resistant construction
  • Rotary switch for horn tone and three volume selections
  • UL rated for outdoor use
  • Weather proof back box included

Specifications

Color Finish: Red

Depth: 2-1/2 in

Height: 5-3/5 in

UL Listed: Yes

Volts: 120V

Width: 4-7/10 in