14 19/50 in. 4-Wire Photoelectric Smoke Detection

Part #SD4120  |  Item #3640718  |  Manufacturer Part #D4120

$ 183.13 EACH

Length:

14-19/50 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 14.38" L x 5" W x 2.5" D
  • 20 29 VDC, 24 VAC, 120 VAC
  • Photoelectric, integrated low-flow technology
  • Versatile mounting options: square or rectangular configuration
  • One easy-access Test/Reset button and improved LED status
  • Plug-in sensor offers superb false alarm immunity and the latest sensor technology
  • Patented sampling tube installs from front or back of the detector with no tools required

Specifications

Length: 14-19/50 in

UL Listed: Yes