System Sensor

2-81/100 in. Wall Mount Speaker Strobe in White

Part #SSPW  |  Manufacturer Part #SPW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horn only alert system
  • Plug-in design and protective cover reduce ground faults
  • No extension ring required
  • Field-selectable candela settings on wall units
  • Rotary switch simplifies field selection of speaker voltage and power settings
  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation
  • UL rated for outdoor use

Specifications

Color Finish: White

Depth: 2-81/100 in

FM Approved: Yes

Height: 5-7/8 in

Length: 6 in

Maximum Temperature: 120

Type: SSPW

UL Listed: Yes

Volts: 12/24V

Width: 5 in