0 items

System Sensor 2-Wire Wall Mount Strobe

SYSS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation
  • Plug-in design with minimal intrusion into the back box
  • Strobe only alert system
  • Tamper-resistant construction

SPECIFICATIONS

Color Finish
White
Depth
2-1/2 in
FM Approved
Yes
Height
5-3/5 in
Length
5-3/5 in
Maximum Temperature
151
UL Listed
Yes
Volts
12/24V
Width
4-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday