System Sensor 2.3 Amp Sprinkler System Control Panel

SPDRP2001

AMP

2.3
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable water flow discharge timer and two soak timers
  • Built in programmer
  • Cross-zone capability
  • Dual hazard operation
  • Resettable and non-resettable ouput power

SPECIFICATIONS

AMP
2.3
Depth
8-1/2 in
Height
20 in
Maximum Temperature
120
UL Listed
Yes
Volts
120V
Width
22-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday